Beli sensor photoelectric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Photoelectric Sensor E3FA Type (Sensor Fotolistrik)atribut:
- Family Type: E3FA
- OMRON Rectangular Photoelectric SensorDeskripsi:These retroreflective photoelectric sensors include compact models designed to provide long sensing distance. Models with stainless steel housing are designed to be hygienic, durable, and detergent resistant.atribut:
- UNSPSC: 39121528
- Body Material: PBT
- Light Source: Infrared LED
- Operating Temperature Range (°C): -25 to 55
- TELEMECANIQUE SENSORS Rectangular Photoelectric SensorDeskripsi:These photoelectric sensors feature retroreflective sensing. Polarized retroreflective models are available with PMMA lenses and protection from overload, short circuit, and reverse polarity. Subcompact models feature double-insulated enclosures to help eliminate the need for grounding.atribut:
- UNSPSC: 39121528
- Body Material: PBT
- Depth - Rectangular Photoelectric Sensor (mm): 45
- Electrical Connection - Rectangular Photoelectric Sensor: 2m Cable
- Height - Rectangular Photoelectric Sensor (mm): 70
- IP Rating: 65
- Light Source: Infrared LED
- Max. Load Current (A): 3
- Operating Frequency (Hz): 20
- Operating Mode - Photoelectric Sensor: Selectable Light On/Dark On
- Operating Temperature Range (°C): -25 to 55
- Output Circuit Type - Rectangular Photoelectric Sensor: NO/NC; Relay
- Power Requirement - Rectangular Photoelectric Sensor (V): 24 to 240 (AC)/(DC)
- Response Time (msec): 25
- Standards: CE Approval; CSA Certified; UL Listed
- Width - Rectangular Photoelectric Sensor (mm): 18
- Panasonic (Panasonic Industrial Devices SUNX) Ultra-thin Beam SensorDeskripsi:The ultra-thin beam sensor is just 3.5mm thick and can be installed anywhere there is a small space.Its high-speed response of 0.5ms makes it ideal for detecting small parts and fast-moving objects.atribut:
- Detection Method: Transparent type
- Detection Distance (mm): 500
- Type: Operation changeover switch relay type
- Protective Structure: IP67 (IEC), waterproof type (JIS)
- Repeatability (mm): 0.05 or less (perpendicular to detection axis)
- Output Method: NPN transistor open collector
- Ambient Temperature (°C): -25 to 55 (no condensation or freezing)
- Case Material: Polyarylate
- Current Consumption (mA): Emitter: 10 or less, Receiver: 10 or less
- Head Shape: corner
- Insulation Resistance (MΩ): DC250V 20 or more between live parts and case
- Lens Material: Polyarylate
- Operating Humidity Range (%RH): 35~85
- Operation Indicator light: Orange LED (lights up when output is ON)
- Power Supply Voltage (V): 12 to 24 DC ±10%, Ripple P-P 10% or less
- Storage Humidity Range (%RH): 35~85
- Storage Temperature Range (°C): -30~70
- Vibration Resistance Durability: 10 to 500Hz, double amplitude 3mm (MAX.20G), 2 hours each in XYZ directions
- Withstand Voltage (V) : AC1000 for 1 minute between live parts and case
- RS PRO Through Beam Photoelectric Sensor Barrel SensorDeskripsi:RS PRO PSR Series Photoelectric SensorsThe PSR series photoelectric sensors from RS PRO are economical and reliable compact devices essential for industrial environments such as conveyor belts in manufacturing plants. The PSR range offers a series of detection types that include diffuse reflection, polarized retro-reflection, through beam reflection and background suppression with various detection ranges.Detection TypesDiffuse ReflectionPolarized Retro ReflectionThrough Beam ReflectionBackground SuppressionThrough Beam – 20 m Detection Range, Sold Separately• Emitter, PVC Cable, RS stock no: 202-4461Note: Emitter and receiver should be used in pairsApplicationsIndustrial AutomationAutomotiveMaterial HandlingMachine engineeringPharmaceutical industriesElevators, Doors, and Gatesatribut:
- Detection Type: Through Beam
- IP Rating: IP67
- Light Source: Infrared LED
- Maximum DC Voltage (V): 30
- Minimum Operating Temperature (°C): -15
- Mounting Type: Screw Nut
- Sensor Type: Barrel
- Fort Photoelectric Sensor Cylindrical Type (Saklar Fotoelektrik)atribut:
- Operating Voltage (V DC): 10-30
- Autonics Photo-Electricatribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
- Ambient Temperature (°C): -10 to 60, storage: -25 to 75
- Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
- Response Time (ms): Max. 1
- OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik)Deskripsi:Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
- OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Deskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- SICK Photoelectric Sensoratribut:
- Switching mode: Light/dark switching
- Autonics Photoelectric Sensors Cylindrical Type BRQ SeriesDeskripsi:The BRQ series Ø18 mm cylindrical photoelectric sensors are available in various sensing sides (front, side), housing material (SUS316L stainless steel, nickel-plated brass metal, plastic), and body sizes (standard, short-body) for flexible application in diverse environments. The sensors feature long detection distance up to 30 m and accurate sensing performance with excellent noise immunity and minimal influence from ambient light. Mutual interference prevention function also allows the sensors to be installed close together. With IP67 protection rating, the sensors offer stable and error-free operation even in wet or dusty environments. The IP67K models are also available for application in high pressure and high temperature water and dust environments.
- OMRON Healthcare Photoelectric sensor block type IO-Link detection range 1 mDeskripsi:E3Z-IL IO-Link Photoelectric Sensor Omron E3Z-IL photoelectric sensor with IO-Link connectivity provides reliable detection. IO-Link connectivity visualizes sensor-level information and provides real-time notification of sensor faults and issues. IO-Link compatible IP67 rating Small deadband for detecting short-range targets Retroreflective type applies polarized light source for detecting shiny objects Short-circuit protection;atribut:
- AS ONE Part Number: 65-7348-47
- TELEMECANIQUE SENSORS Rectangular Proximity Sensor and SwitchDeskripsi:Telemecanique Sensors offer inductive rectangular proximity sensors and switches engineered for noncontact sensing.atribut:
- Length (mm): 40
- Autonics Photoelectric Sensors Compact Type BJ SeriesDeskripsi:The BJ series compact photoelectric sensors feature high performance and excellent noise immunity for accurate and reliable presence detection. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except BJG-DDT). The sensors are available in various types and options, making it ideal for diverse applications. The BJ series is available in long distance type, BGS (background suppression) reflective type, transparent glass sensing type, and micro spot types, and the sensors are available in cable types and connector types (long distance type models).
Daftar Harga sensor photoelectric Terbaru October 2026
| OMRON Photoelectric Sensor E3FA Type (Sensor Fotolistrik) | Rp609.900 |
| OMRON Rectangular Photoelectric Sensor | Rp739.900 |
| TELEMECANIQUE SENSORS Rectangular Photoelectric Sensor | Rp3.199.900 |
| Panasonic (Panasonic Industrial Devices SUNX) Ultra-thin Beam Sensor | Rp1.899.900 |
| Fort Square Photoelectric Sensor | Rp219.900 |
| RS PRO Through Beam Photoelectric Sensor Barrel Sensor | Rp569.900 |
| Fort Photoelectric Sensor Cylindrical Type (Saklar Fotoelektrik) | Rp219.900 |
| Autonics Photo-Electric | Rp309.900 |
| OMRON Photoelectric sensor | Rp58.900 |
| OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik) | Rp999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ekP102413524-8.jpg)


%20Ultra-thin%20Beam%20Sensor/fgP111922556-1.jpg)


/agP107653376-1.jpg)


/hhP102415629-11.jpg)
/jiP101553702-42.jpg)
/ddP102413481-11.jpg)

%20Limit%20Switches/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCKP%20Series/96P103105330-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)